Magnetic Laboratries LAN cable CAT6A compliant Gigabit claw does not break Flat cable Black

Sebelum PPN:
Rp97.900 - Rp249.900
Spesifikasi
CableEthernet
ColorBlack
ConnectorYes
Connector TypeRJ-45 connector
Locking Clip-tab ProtectionCorrespondence
Power Supply MethodPoE compatible
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardCAT6A
StructureStranded wire
Suitable ModelsADSL modem, CATV modem, FTTH, digital TV, recorder (model with RJ-45 connector), personal computer, game machine
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LAN standard transmission band 500MHz, 5 times category 5e, 2 times category 6 transmission band Supports next-generation 10 Gigabit Ethernet Supports high-speed LAN such as 1000BASE-TX / 10GBASE-T RoHS standard compliant

Ulasan Produk

Tidak ada ulasan