SANWA SUPPLY LAN cable

Sebelum PPN:
Rp249.900 - Rp689.900
Spesifikasi
Applicable StandardCategory 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStandard type
ColorBlue
Communication Speed1Gbps
Connector ShapeRJ45 slim connector
Frequency Characteristic250MHz
Locking Clip-tab ProtectionYes
Number of Cores8 cores (4P)
ShieldingSTP cable
StandardCAT6
StructureStranded wire
Suitable ModelsOptical line (FTTH ultra-high-speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (model with RJ-45 port), Supports INS64 (30m or less)
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used when extending the LAN cable.
You can use it by arranging it around your desk as a LAN outlet for your laptop computer.
A noise-resistant STP shield type LAN cable.
It can be used as an extension of UTP cable and STP cable.
1000BASE-TX Gigabit Ethernet, Category 6 compliant.
It achieves 1000Mbps (1Gbps) and a transmission band of 250MHz.

Ulasan Produk

Tidak ada ulasan