SANWA SUPPLY LAN cable

Sebelum PPN:
Rp7.699.900 - Rp22.999.900
Spesifikasi
Applicable StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
CableStructure: UTP, conductor structure: single wire
ColorBlack
Communication Speed10Gbps
Conform toEnvironment (equipment): optical line (FTTH ultra-high speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (RJ-45 port) model), INS64 (30 m or less)
ConnectionStraight connection
Connectorx
Frequency Characteristic500MHz
Number of Cores8 cores (4P)
Power Supply MethodPoE compatible
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
StructureSingle wire
Terminal ConnectionStraight connection
TypeStandard (Round)
Where to Useoutdoor/do-it-yourself

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a self-made category 6A outdoor LAN cable. (connector not included)
The cable structure has a PE (polyethylene) outer sheath and a PVC (polyvinyl chloride) inner sheath, providing excellent water resistance (IP68 waterproofing) and weather resistance.
With a working temperature range of -40°C to 80°C, it can also be used outdoors.
It also fully supports 10 Gigabit Ethernet, so it can be used for ultra-high-speed networks in the future.
Achieves a transmission bandwidth 5.0 times that of Enhanced Category 5 and 2.0 times that of Category 6! A high-performance LAN cable that prevents errors with a generous transmission characteristic of 500MHz.
A cross-shaped interposition is included in the cable to prevent electromagnetic wave interference between signals and achieve significant stability in electrical characteristics.
Feature
Specification
Color wiring: TIA/EIA-568B, Self-made connector: ADT-6ARJFS Category 6A RJ-45 shield connector (Processing is required while cutting the cable jacket)

Ulasan Produk

Tidak ada ulasan