SANWA SUPPLY LAN cable

Sebelum PPN:
Rp209.900 - Rp489.900
Spesifikasi
Applicable StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStructure: STP, Conductor structure: Stranded wire
Cable Size (AWG)32
CategoryCAT6A
ColorBlack
Communication Speed10Gbps
Conform toEnvironment (equipment): optical line (FTTH ultra-high speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (RJ-45 port) model), INS64 (30 m or less)
ConnectionStraight connection
Connector ShapeRJ-45 shielded connector
Frequency Characteristic500MHz
FunctionClaw break prevention connector: No, Claw break prevention cover: Yes
Number of Cores8 cores (4P)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeStandard (Round)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The connector bends up and down, left and right, and can be fixed in any position.
It is ideal for connection with patch panels such as servers, and for use in locations where cable protrusions should be suppressed.
This is a noise-resistant STPLAN cable that covers the twisted pair cable with a shield.
It supports transmission speed of 10 Gbps, transmission band of 500 MHz, and supports 10 Giga Ethernet Category 6A.
Uses flame-retardant materials that are less likely to cause fires to spread.
Uses a claw breakage prevention cover.
Feature
Specification
Slim connector: none, color wiring: TIA/EIA-568B, inspection: 100% continuity test Fluke inspection is also performed, bending and fixing performance is 200 times

Ulasan Produk

Tidak ada ulasan