SANWA SUPPLY LAN cable

Sebelum PPN:
Rp189.900 - Rp529.900
Spesifikasi
Applicable StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStructure: STP, Conductor structure: Stranded wire
Cable Size (AWG)26
CategoryCAT6A
ColorBlue
Communication Speed10Gbps
ConnectionStraight connection
Connector ShapeWith RJ-45 shield connector claw breakage prevention cover
Frequency Characteristic500MHz
FunctionClaw break prevention connector: No, Claw break prevention cover: Yes
Number of Cores8 cores (4P)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeStandard (Round)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A LAN cable capable of 10 Gigabit transmission that is easy to handle and resistant to noise when connecting many cables in environments such as server rooms, patch panels, and data centers.
It also fully supports 10 Gigabit Ethernet, so it can be used for ultra-high-speed networks in the future.
Achieves a transmission band of 500MHz, which is 5.0 times that of Enhanced Category 5 and 2.0 times that of Category 6! High-performance Category 6A LAN cable that prevents transmission errors with ample transmission bandwidth.
This is a noise-resistant STPLAN cable that covers the twisted pair cable with a shield.
Ultra-short boots with a depth of 4.8 mm are used, allowing the cable to be bent from the root to reduce protrusion.
Uses flame-retardant materials that are less likely to cause fires to spread.
Uses a claw breakage prevention cover.
Feature
Specification
Slim connector: Yes, color wiring: TIA/EIA-568B, inspection: 100% continuity test

Ulasan Produk

Tidak ada ulasan