SANWA SUPPLY LAN cable

Sebelum PPN:
Rp15.999.900
Spesifikasi
Applicable StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStructure: Other SFTP, Conductor structure: Single wire
Cable Length (m)80 (extension)
Cable Size (AWG)23
CategoryCAT6A
ColorBlack
Communication Speed10Gbps
ConnectionStraight connection
Connector ShapeRJ-45 female connector - RJ-45 female connector with shutter
Frequency Characteristic500MHz
Included AccessoriesCategory 6A LAN cable 1m x 1
Number of Cores8 cores (4P)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeStandard (Round)
Where to UseOutdoors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PUR jacketed cable has excellent water resistance and weather resistance, making it safe for outdoor use.
The cable reel can rotate smoothly, so it can be set up quickly during meetings and events, and it can be taken down quickly.
CAT6ALAN cable fully compatible with 10 Gigabit Ethernet.
The SFTP shielded cable structure prevents the intrusion of electromagnetic noise from the outside and supports stable communication.
Shuttered ports prevent dust from entering.
Feature
Specification
Color wiring: TIA/EIA-568B, inspection: 100% continuity test

Ulasan Produk

Tidak ada ulasan