SANWA SUPPLY LAN cable

Sebelum PPN:
Rp429.900
Spesifikasi
Applicable Transmission BandCategory 6A (10G BASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compliant
Cable Length (m)10
Cable Thickness (mm)1.4x6.0
ColorWhite
Communication Speed10Gbps
ConnectionStraight connection
ConnectorYes
Connector ShapeRJ-45 connector (with claw break prevention cover)
FeatureFlame retardant
Frequency Characteristic500MHz
Locking Clip-tab ProtectionYes
Mass (g)138
Number of Cores8 cores (4P)
StandardCAT6A
StructureStranded twisted pair (32AWG)
Suitable EquipmentsOptical line (FTTH ultra-high-speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (model with RJ-45 port), Supports INS64 (30m or less)
Terminal ConnectionStraight connection
Type of CableFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide transmission band for peace of mind Realizes a transmission band of 500 MHz, which is 5.0 times that of Enhanced Category 5 and 2.0 times that of Category 6! A high-performance LAN cable that prevents errors with extra transmission characteristics.
Super-fast 10-gigabit for peace of mind It fully supports 10-gigabit Ethernet (10G BASE-T), so it can be used in ultra-high-speed network environments.
1/4 the thickness of conventional products. Flat type with a thickness of 1.4 mm, ideal for wiring under carpets and door gaps.
High-elasticity PVC cable for peace of mind Uses a high-elasticity PVC cable with excellent flexibility, making it difficult to disconnect.
Comes with an anti-claw cover that prevents the hook (latch) of the safety plug from breaking.
Flame-retardant for peace of mind Uses flame-retardant materials that are less likely to cause fires to spread.

Ulasan Produk

Tidak ada ulasan