SANWA SUPPLY LAN cable

Sebelum PPN:
Rp129.900 - Rp3.899.900
Spesifikasi
Applicable StandardCategory 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStandard
Communication Speed1Gbps
ConnectorYes
Connector ShapeRJ45 slim connector
Frequency Characteristic250MHz
Number of Cores8 cores (4P)
ShieldingUTP cable
StandardCAT6
StructureSingle wire
Suitable ModelsOptical line (FTTH ultra-high-speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (model with RJ-45 port), Supports INS64 (30m or less)
Terminal ConnectionStraight connection
Transmission Band (MHz)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nylon claws that do not break even when bent, PVC claw breakage prevention cover with excellent elasticity, and transparent polycarbonate connector with visible performance make it a reliable triple structure.
A category 6 compliant LAN cable that fully supports Gigabit Ethernet with a transmission speed of 1000 Mbps (1 Gbps).
Achieves a transmission band of 250 MHz, which is 2.5 times that of enhanced category 5.
The cross interposition prevents signal interference between the internal core wires and further enhances the stability of data communication.
* For gigabit connection, all other equipment cables to be connected must support gigabit.

Ulasan Produk

Tidak ada ulasan