SANWA SUPPLY LAN cable

Sebelum PPN:
Rp91.900
Spesifikasi
Applicable StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStandard
Cable Length (m)0.15
ColorBlue
Communication Speed10Gbps
Connector ShapeRJ45 slim connector
Frequency Characteristic500MHz
Locking Clip-tab ProtectionYes
Number of Cores8 cores (4P)
ShieldingUTP cable
StandardCAT6A
StructureStranded wire
Suitable ModelsOptical line (FTTH ultra-high-speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (model with RJ-45 port), Compatible with INS64 (30m or less)
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a transmission band of 500MHz, which is 5.0 times that of enhanced category 5 and 2.0 times that of category 6! A high-performance LAN cable that prevents errors with ample transmission characteristics.
Since it is fully compatible with 10 Gigabit Ethernet, it can also be used for future ultra-high-speed networks.
Even with a cable thickness of 6.0 mm, it is soft with stranded wire specifications. A LAN cable that is easy to handle.
It has a double structure with a PVC (polyvinyl chloride) claw breakage prevention cover with excellent elasticity and a transparent polycarbonate connector with visible performance.
There is a cross interposition in the cable to prevent electromagnetic interference between signal properties and realize a large stability of electrical characteristics.
Uses a flame-retardant material that does not easily cause a fire to spread.

Ulasan Produk

Tidak ada ulasan