SANWA SUPPLY LAN cable

Sebelum PPN:
Rp7.299.900 - Rp18.999.900
Spesifikasi
Applicable StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStandard
ColorBlack
Communication Speed10Gbps
FeatureFor outdoor use
Frequency Characteristic500MHz
Number of Cores8 cores (4P)
ShieldingSTP cable
StandardCAT6A
StructureSingle wire
Suitable Models: Optical line (FTTH ultra-high-speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (models with RJ-45 port) , INS64 (30m or less) compatible
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-made category 6A outdoor LAN cable. (Connector not included)
The cable structure is a double-coated structure with a PE (polyethylene) jacket and a PVC (polyvinyl chloride) jacket, which has excellent water resistance and UV resistance, and has improved weather resistance.
Since it is fully compatible with 10 Gigabit Ethernet, it can also be used for future ultra-high-speed networks.
Achieves a transmission band of 5.0 times that of enhanced category 5 and 2.0 times that of category 6! A high-performance LAN cable that prevents errors with ample transmission characteristics.
There is a cross interposition in the cable to prevent electromagnetic interference between signal properties and realize a large stability of electrical characteristics.
The inside of the cable has an aluminum shield specification, and by combining it with the RJ-45 shield connector, noise countermeasures are perfect.

Ulasan Produk

Tidak ada ulasan