SANWA SUPPLY LAN cable

Sebelum PPN:
Rp109.900 - Rp409.900
Spesifikasi
Applicable StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableExtra fine type
Communication Speed10Gbps
ConnectorO
Connector ShapeRJ45 slim connector
Frequency Characteristic500MHz
Locking Clip-tab ProtectionO
Number of Cores8 cores (4P)
ShieldingUTP cable
StandardCAT6A
StructureStranded wire
Suitable ModelsOptical line (FTTH ultra-high-speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (model with RJ-45 port), Compatible with INS64 (30m or less)
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully compatible with next-generation 10GBASE By minimizing cable quality and unwinding in the plug, it is compatible with 10GBASE (10Gbps) Category 6A, which is rapidly being put to practical use.
Clear transmission band 500MHz Clears 500MHz, which is a transmission band 5 times that of enhanced category 5 and twice that of category 6. The wider the band, the higher the speed transmission becomes, and the more effective it is to prevent data errors.
Ultra-fine LAN cable A soft ultra-fine LAN cable with a cable diameter of 2.8 mm that is easy to handle.
Uses a claw breakage prevention connector Nylon claws that do not break even when bent, a PVC claw breakage prevention cover with excellent elasticity, and a transparent polycarbonate connector that shows performance, have a reliable triple structure.

Ulasan Produk

Tidak ada ulasan