SANWA SUPPLY LAN cable

Sebelum PPN:
Rp6.099.900
Spesifikasi
Applicable StandardCategory 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStandard
Cable Length (m)30
ColorLight Gray*Reel/Yellow
Communication Speed1Gbps
ConnectorYes
Connector ShapeRJ45 slim connector
Frequency Characteristic250MHz
Locking Clip-tab ProtectionYes
Number of Cores8 cores (4P)
ShieldingUTP cable
StandardCAT6
StructureStranded wire
Suitable ModelsOptical line (FTTH ultra-high-speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (model with RJ-45 port), Supports INS64 (30m or less)
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the reel can rotate smoothly, it can be installed quickly at meetings and events, and it can be withdrawn quickly.
LAN cable for CAT6 that fully supports Gigabit Ethernet.
With a connector cap, it prevents the claws of the plug from breaking, and prevents external damage and dust from adhering to the tip of the plug. With a cable reel, the cable can be stored neatly.
One CAT6 UTP patch cable 1m, which is convenient for connection, is attached.

Ulasan Produk

Tidak ada ulasan