SANWA SUPPLY LAN cable

Sebelum PPN:
Rp3.399.900 - Rp9.599.900
Spesifikasi
Applicable ConnectorADT-6RJ-10N,ADT-6RJ-100,ADT-6RJTS-10,ADT-6RJTS-100
Applicable StandardCategory 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
CableStandard
Communication Speed1Gbps
Frequency Characteristic250MHz
Number of Cores8 cores (4P)
ShieldingUTP cable
StandardCAT6
StructureSingle wire
Suitable ModelsOptical line (FTTH ultra-high-speed optical internet), cable TV line (CATV modem), ADSL line (ADSL modem), network line (network equipment), digital TV, digital audio, hard disk recorder (model with RJ-45 port), Supports INS64 (30m or less)
Suitable ToolCrimping: LAN-TL18, LAN-TL8, HT-500R, HT-568R / Peeling: LAN-TL15, LAN-TL11, LAN-TL9, HT-308 / Modular cover: ADT-MC4, ADT-MC4B-10, ADT-MC4B-100, ADT-MC4W-10, ADT-MC4W-100, ADT-MC6-10, ADT-MC6-100, ADT-MC9/Punchdown: LAN-TL19, LAN-TL1K
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-acting UTP category 6 single wire cable. (Connector not included)
There is a length mark that shows the length at a pitch of 1m.
Category 6 compliant LAN cable compatible with Gigabit Ethernet.
It achieves a transmission speed of 1000 Mbps (1 Gbps) and a transmission band of 250 MHz.

Ulasan Produk

Tidak ada ulasan