SANWA SUPPLY LAN Cable

Sebelum PPN:
Rp109.900 - Rp539.900
Spesifikasi
Applicable Transmission BandSupported transmission bands: Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
Communication Speed10Gbps
Connector ShapeRJ-45 slim connector (with cover prevention cover)
Frequency Characteristic500MHz
Locking Clip-tab ProtectionYes
ShapeStandard type
ShieldingUTP cable
StandardCAT6A
StructureStranded wire
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a transmission band of 500MHz, which is 5.0 times that of Enhanced Category 5 and 2.0 times that of Category 6! A high-performance LAN cable that prevents errors with ample transmission characteristics. Since it is fully compatible with 10 Gigabit Ethernet, it can also be used for future ultra-high-speed networks. Even with a cable thickness of 6.0 mm, it is soft with stranded wire specifications. A LAN cable that is easy to handle. It has a double structure with a PVC (polyvinyl chloride) claw breakage prevention cover with excellent elasticity and a transparent polycarbonate connector with visible performance. There is a cross inside the cable to prevent electromagnetic interference between signals and realize a large stability of electrical characteristics. Uses flame-retardant materials that are unlikely to cause a fire to spread.
Feature
Specification
Color wiring: TIA / EIA-568B

Ulasan Produk

Tidak ada ulasan