SANWA SUPPLY LAN Cable

Sebelum PPN:
Rp229.900 - Rp529.900
Spesifikasi
ColorBlack
Communication Speed40/25Gbps
Connector ShapeRJ-45 shield connector (with claw breakage prevention cover), claw breakage prevention cover: Yes
Frequency Characteristic2000MHz
Locking Clip-tab ProtectionCorrespondence
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recommended EnvironmentCompatible with FTTH (optical line, optical provider), CATV line, ADSL line), digital TV / audio, hard disk recorder (model with RJ-45 port)
ShieldingSTP cable
StandardCAT8
StructureStranded wire
Terminal ConnectionStraight connection
TypeFlat type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully compatible with next-generation 40GBASE-T Next-generation Ethernet 40GBASE-T (40Gbps) and 25GBASE-T (25Gbps) are fully supported. Clear transmission band 2000MHz Clears 2000MHz, which is 20 times the transmission band of enhanced category 5 and 8 times the transmission band of category 6. The wider the band, the higher the speed transmission becomes, and the more effective it is to prevent data errors. Stop transmission error The separation shield structure that shields each pair and stops the transmission error by keeping the distance between the pairs. Achieves a tensile strength of 200% by using a mesh outer flat mesh material that does not easily break. A flat type with a cable thickness of 3.2 mm that can be wired under a carpet or in a narrow gap. In addition, since the inside of the cable is molded, it is difficult for the cable to return and the performance characteristics do not deteriorate. With a claw breakage prevention cover A PVC claw breakage prevention cover with excellent elasticity is used to prevent the claws of the connector from breaking. Gold-plated connector A gold-plated shield plug that suppresses the generation of rust and oxide film and guarantees high-precision contact is used.
CAT8 flat LAN cable made of mesh material that supports ultra-high speed 40Gbps and is resistant to bending and disconnection.

Ulasan Produk

Tidak ada ulasan