SANWA SUPPLY LAN Cable

Sebelum PPN:
Rp999.900 - Rp3.499.900
Spesifikasi
ColorBlack
Communication Speed10Gbps
Connector ShapeRJ-45 shield connector (with claw break prevention cover)
Featurewater resistant
Frequency Characteristic500MHz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recommended EnvironmentFTTH (optical line / optical provider), CATV line, ADSL line, digital TV / audio, hard disk recorder (model with RJ-45 port)
ShieldingSTP cable
StandardCAT6A
StructureSingle wire
Terminal ConnectionStraight connection
TypeStandard type, for outdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cable structure is a double-coated structure with a PE (polyethylene) jacket and a PVC (polyvinyl chloride) jacket, which has excellent water resistance and UV resistance, and has improved weather resistance. Since it is fully compatible with 10 Gigabit Ethernet, it can also be used for future ultra-high-speed networks. Achieves a transmission band 5.0 times that of Enhanced Category 5 and 2.0 times that of Category 6! A high-performance LAN cable that prevents errors with ample transmission characteristics. There is a cross inside the cable to prevent electromagnetic interference between signals and realize a large stability of electrical characteristics. The aluminum shield inside the cable and the RJ-45 shield connector are adopted, and noise measures are taken.
Double-covered outdoor LAN cable with improved weather resistance and water resistance, 10 Gigabit Ethernet compatible, CAT6A outdoor LAN cable.

Ulasan Produk

Tidak ada ulasan