SANWA SUPPLY LAN Cable

Sebelum PPN:
Rp159.900 - Rp1.799.900
Spesifikasi
Applicable Transmission BandCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
CableStandard
Connector ShapeRJ-45 (Prevention of claw breakage)
Grade4 star
Locking Clip-tab ProtectionYes
Logarithm (P)4
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingUTP cable
StandardCAT6A
StructureSingle wire
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A reliable triple structure with nylon claws that do not break even when bent, a PVC (polyvinyl chloride) claw breakage prevention cover with excellent elasticity, and a transparent polycarbonate connector that allows you to see the performance.
Achieves a transmission band 5.0 times that of Enhanced Category 5 and 2.0 times that of Category 6! A high-performance LAN cable that prevents errors with ample transmission characteristics.
Since it is fully compatible with 10 Gigabit Ethernet, it can also be used for future ultra-high-speed networks.
There is a cross inside the cable to prevent electromagnetic interference between signals and realize a large stability of electrical characteristics.
Uses a flame-retardant material that does not easily cause a fire to spread.
CAT6A LAN cable with triple structure connector that does not break claws and fully compatible with ultra-high-speed 10 Gigabit Ethernet
Feature
Specification
Ultra high performance pull-up

Ulasan Produk

Tidak ada ulasan