SANWA SUPPLY LAN Cable

Sebelum PPN:
Rp229.900 - Rp529.900
Spesifikasi
Applicable Transmission BandEnhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStandard
ColorOrange
Connector ShapeWith RJ-45 molding connector (with latch cover)
Locking Clip-tab ProtectionYes
Logarithm (P)4
ShieldingUTP cable
StandardCAT5e
StructureTwisted wire (stranded wire)
Suitable ModelsADSL line (FLET'S ADSL / YAHOO! BB ADSL) / Optical line (B FLET'S / FLET'S Hikari Premium / eo Hikari / YAHOO! BB Hikari) / CATV line (JCOM ZAQ)
Terminal ConnectionStraight connection
Transmission Band (MHz)100
Transmission Speed (Gbps)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses soft claws with excellent bending performance and does not break even when bent 180 degrees.
Moreover, it has a double safety structure with a claw breakage prevention cover.
A gigabit-compatible LAN cable that achieves a transmission speed of 1000 Mbps (1 Gbps) and a transmission band of 100 MHz.
It is a "stranded wire" specification that is softer than a single wire and easy to handle.
Feature
Specification
With slim connector / With claw breakage prevention cover / With claw breakage prevention connector / 100% continuity inspection

Ulasan Produk

Tidak ada ulasan