Spesifikasi
| Applicable Standard | Category 8 (40GBASE-T), Category 7A / Category 7 (10GBASE-T), Category 6a (10GBASE-T), Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX) ), Category 3 (10BASE-T) conformity |
|---|---|
| Cable | Standard |
| Color | Blue |
| Connector | Yes |
| Connector Shape | RJ-45 shield connector (with claw break prevention cover) |
| Locking Clip-tab Protection | Yes |
| Logarithm (P) | 4 |
| Standard | CAT8 |
| Structure | Single wire |
| Suitable Models | ADSL line (ADSL modem) / Cable TV line (CATV modem) / Optical line (FTTH ultra-high-speed optical Internet) / Digital TV / Hard disk recorder (model with RJ-45 port) / INS64 (30m or less) compatible |
| Terminal Connection | Straight connection |
| Transmission Band (MHz) | 2000 |
| Transmission Speed (Gbps) | 40/25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully compatible with next-generation 40GBASE-T Next-generation Ethernet 40GBASE-T (40Gbps) and 25GBASE-T (25Gbps) are fully supported.
Clear transmission band 2000MHz Clears 2000MHz, which is 20 times the transmission band of enhanced category 5 and 8 times the transmission band of category 6.
The wider the band, the higher the speed transmission becomes, and the more effective it is to prevent data errors.
Extra-fine 4.0mm cable diameter The ultra-fine specification with a cable diameter of 4.0mm makes it easy to handle.
Double shield (ScTP) to prevent alien crosstalk When communicating over gigabit, if multiple bundles are bundled, they will interfere with each other, significantly reducing performance and causing communication errors.
This is called "Alien Crosstalk (ANEXT)".
Since the CAT8LAN cable has a "double shield" structure that shields each of the four pairs and the outer circumference, EMI / RFI noise countermeasures are perfect, and multiple cables can be used in a bundled state.
Stops transmission errors due to external noise Prevents various interfering radio waves that are newly introduced from the outside, and is perfect for EMI / RFI countermeasures.
Uses flame-retardant LSZH non-halogen material that is halogen-free and does not generate toxic halogen gas.
With a claw breakage prevention cover A PVC claw breakage prevention cover with excellent elasticity is used to prevent the claws of the connector from breaking.
Clear transmission band 2000MHz Clears 2000MHz, which is 20 times the transmission band of enhanced category 5 and 8 times the transmission band of category 6.
The wider the band, the higher the speed transmission becomes, and the more effective it is to prevent data errors.
Extra-fine 4.0mm cable diameter The ultra-fine specification with a cable diameter of 4.0mm makes it easy to handle.
Double shield (ScTP) to prevent alien crosstalk When communicating over gigabit, if multiple bundles are bundled, they will interfere with each other, significantly reducing performance and causing communication errors.
This is called "Alien Crosstalk (ANEXT)".
Since the CAT8LAN cable has a "double shield" structure that shields each of the four pairs and the outer circumference, EMI / RFI noise countermeasures are perfect, and multiple cables can be used in a bundled state.
Stops transmission errors due to external noise Prevents various interfering radio waves that are newly introduced from the outside, and is perfect for EMI / RFI countermeasures.
Uses flame-retardant LSZH non-halogen material that is halogen-free and does not generate toxic halogen gas.
With a claw breakage prevention cover A PVC claw breakage prevention cover with excellent elasticity is used to prevent the claws of the connector from breaking.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
