SANWA SUPPLY LAN Cable

Sebelum PPN:
Rp229.900 - Rp489.900
Spesifikasi
Applicable Transmission BandCategory 8 (40GBASE-T), Category 7A / Category 7 (10GBASE-T), Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX) , Category 3 (10BASE-T) compatible
ColorBlack
ConnectorYes
Connector ShapeRJ-45 shield connector (with claw break prevention cover)
Flame retardanceUL1581 (ULVW-1) vertical combustion test
Locking Clip-tab ProtectionYes
Logarithm (P)4
StandardCAT8
StructureTwisted wire (stranded wire)
Suitable ModelsADSL line (ADSL modem) / Cable TV line (CATV modem) / Optical line (FTTH ultra-high-speed optical Internet) / Digital TV / Hard disk recorder (model with RJ-45 port) / INS64 (30m or less) compatible
Terminal ConnectionStraight connection
Transmission Band (MHz)2000
Transmission Speed (Gbps)40/25
Type of CableFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully compatible with next-generation 40GBASE-T Next-generation Ethernet 40GBASE-T (40Gbps) and 25GBASE-T (25Gbps) are fully supported.
Clear transmission band 2000MHz Clears 2000MHz, which is 20 times the transmission band of enhanced category 5 and 8 times the transmission band of category 6.
The wider the band, the higher the speed transmission becomes, and the more effective it is to prevent data errors.
Stop transmission error The separation shield structure that shields each pair and stops the transmission error by keeping the distance between the pairs.
Flat type of 2.8 mm x 8.5 mm Thin 2.8 mm flat type that can be wired under a carpet or in a narrow gap.
In addition, since the inside of the cable is molded, it is difficult for the cable to return and the performance characteristics do not deteriorate.
With a claw breakage prevention cover A PVC claw breakage prevention cover with excellent elasticity is used to prevent the claws of the connector from breaking.
Gold-plated connector A gold-plated shield plug that suppresses the generation of rust and oxide film and guarantees high-precision contact is used.
Feature
Specification
With slim connector / With claw breakage prevention cover / 100% continuity inspection / Color wiring: T568B (TIA / EIA-B) / Noise resistance: ◯

Ulasan Produk

Tidak ada ulasan