Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Included Accessories | Film receiver, instruction manual |
|---|---|
| Power Input (V) | AC100(50/60Hz) |
| Warming up time | About 3-5 minutes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This laminator prevents stains and deterioration of printed materials, ensuring long-term use. It can handle A4/A3 and even small sizes like business cards. Its slim design won't take up much space on your desk. An LED light will illuminate when the temperature is ready for lamination. By attaching the included film tray, you can cool the hot film after lamination. In the unlikely event that the film becomes jammed, a release lever is included to widen the gap between the rollers and allow you to remove the film.
This laminator uses two rollers to create a beautiful finish. Simply turn it on and it's easy to operate.
* Depending on the type, thickness, insertion method, ambient temperature, and ink type of the original, processing defects such as wrinkles and warpage, ink bleeding, and air bubbles may occur in the original.
* Please keep an eye on the film during laminating as it may clog the film.
* Do not laminate the following items as they may get caught in the film or cause a fire or any accident. -Ignite materials, materials that easily dissolve in heat (vinyl chloride, polyethylene, etc.)-Important pictures and photographs that have only one sheet-Thickness over 0.4 mm including laminated film (two layers of photographs, etc.)・ Things that discolor or change in quality due to heat (such as pictures written on thermal paper or crayon) ・ Laminate only on one side ・ Laminate only on laminated film ・ Replenish or process with deformed cut laminated film ・ Magnetic such as credit cards Cards / bent / curved / pressed flowers (without mount, including mount / laminated film thickness over 0.4 mm) / metal, cloth, wood pieces, etc. other than paper Material-Coated paper, embossed, special printed matter containing oil-Moist paper immediately after printing with an inkjet printer (printed matter containing moisture)
This laminator uses two rollers to create a beautiful finish. Simply turn it on and it's easy to operate.
* Depending on the type, thickness, insertion method, ambient temperature, and ink type of the original, processing defects such as wrinkles and warpage, ink bleeding, and air bubbles may occur in the original.
* Please keep an eye on the film during laminating as it may clog the film.
* Do not laminate the following items as they may get caught in the film or cause a fire or any accident. -Ignite materials, materials that easily dissolve in heat (vinyl chloride, polyethylene, etc.)-Important pictures and photographs that have only one sheet-Thickness over 0.4 mm including laminated film (two layers of photographs, etc.)・ Things that discolor or change in quality due to heat (such as pictures written on thermal paper or crayon) ・ Laminate only on one side ・ Laminate only on laminated film ・ Replenish or process with deformed cut laminated film ・ Magnetic such as credit cards Cards / bent / curved / pressed flowers (without mount, including mount / laminated film thickness over 0.4 mm) / metal, cloth, wood pieces, etc. other than paper Material-Coated paper, embossed, special printed matter containing oil-Moist paper immediately after printing with an inkjet printer (printed matter containing moisture)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
