SANWA SUPPLY Keystone Jack

Sebelum PPN:
Rp329.900
Spesifikasi
Applicable PlateLA-FP-J1K/J2K
Applicable Transmission BandConforms to Category 6A (1000BASE-TX), Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
Connector ShapeRJ-45 shield jack
Included Accessories1 cable tie
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardCategory 6A
StructureSingle wire, stranded wire
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a keystone jack corresponding to category 6A.
An information outlet that neatly organizes cable wiring in offices and factories.
Comes with a module that can be easily attached to a JIS compliant face plate.
Compatible with single wire and stranded cables with 22AWG to 26AWG conductors.

Ulasan Produk

Tidak ada ulasan