SANWA SUPPLY Key top extraction tool

Sebelum PPN:
Rp60.900
Spesifikasi
AS ONE Part Number64-0859-91
Dimensions, Width W x Depth D x Height H (mm)30x6x50
Mass (g)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The key top can be easily pulled out.
It is useful for cleaning the keyboard and taking out things that have fallen inside.
Push it in from the top to the back of the key top, and then pull it out.
Compatible with standard keyboards
* The following keyboards are not supported.
The key top is glued
Pantograph keyboard (laptop)
The width of the bottom of the key top is short

Ulasan Produk

Tidak ada ulasan