Artec [School teaching materials and educational toys] Kendama, skipping rope, and beanbag 3-piece set

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number68-0756-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 3-piece set of Kendama, jump rope, and beanbag for old-fashioned play
Feature
Specification
*Product size: Kendama/68 x 175 mm (ball/DIA54 mm, string length/40 cm), skipping rope (total length/approx. 2.2 m, handle/DIA22 x 96 mm), beanbag/35 x 35 x 50 mm *Set contents: Wooden Kendama (with string), wooden handle skipping rope, set of 5 beanbags *Weight of 1 piece (g): 325 *Material: Wood, cotton, cloth, PE *Packaging: 1 piece in bag *Country of origin: China

Ulasan Produk

Tidak ada ulasan