Spesifikasi
| Paper Thickness (g/m²) | 190 |
|---|---|
| Thickness (mm) | 0.21 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is an iron transfer paper that is super strong against washing, eliminating the problems of conventional iron transfer paper for inkjet. A long-lasting iron transfer paper that is resistant to discoloration, discoloration, cracks, and peeling even after 100 washes. * It is necessary to iron for a longer time than normal iron transfer paper for white cloth. If you don't have enough iron, you won't have enough washing durability. For white and light-colored cloth. * When ironed, the transfer paper itself becomes transparent, so it cannot be used for dark-colored cloth such as red and black. After transfer, the transferred image is stabilized using "finishing paper", so the finish is more beautiful. * Be sure to cool and peel off. Since the transfer paper has high viscosity and spreads well, it will not crack even if the transfer part is pulled. Also, after pulling it, it will not return to its original state. * If you do not have enough iron, it may crack. After transfer, the transferred image is stabilized using "finishing paper", so the finish is more beautiful. Also, since the same number of finishing paper and transfer paper are included, you can iron firmly. Formaldehyde, which is a harmful substance, is not used in the raw materials and manufacturing process. You can use it with confidence in children's clothing. * Safety has been confirmed by conducting a formaldehyde test at a public institution.
* It is a convenient paper that can be easily ironed and transferred with an inkjet printer, but unlike commercially available printed T-shirts and silk-printed cloth, the cloth after transfer requires delicate handling. Be careful not to treat it like these cloths.
* Due to the nature of the ink in the inkjet printer, the color may fade after repeated washing, or the ink may come off if the iron is insufficient, and you need to be careful about the washing method. Although the durability of the paper itself has been improved, please understand the disadvantages before using it.
* Please note that we are not responsible for any accidents caused by transferring to a cloth other than the corresponding cloth described or washing with a washing method not described in the instruction manual.
* This product is intended for personal enjoyment. Do not use it for commercial purposes. Also, do not use it for expensive or valuable items.
* Once transferred, it cannot be peeled off, so please try it with a cloth that you do not need before using it.
* Because it is a special paper, photographic images and illustrations cannot be reproduced 100% faithfully. After transfer, the color may be slightly dull.
* It is a convenient paper that can be easily ironed and transferred with an inkjet printer, but unlike commercially available printed T-shirts and silk-printed cloth, the cloth after transfer requires delicate handling. Be careful not to treat it like these cloths.
* Due to the nature of the ink in the inkjet printer, the color may fade after repeated washing, or the ink may come off if the iron is insufficient, and you need to be careful about the washing method. Although the durability of the paper itself has been improved, please understand the disadvantages before using it.
* Please note that we are not responsible for any accidents caused by transferring to a cloth other than the corresponding cloth described or washing with a washing method not described in the instruction manual.
* This product is intended for personal enjoyment. Do not use it for commercial purposes. Also, do not use it for expensive or valuable items.
* Once transferred, it cannot be peeled off, so please try it with a cloth that you do not need before using it.
* Because it is a special paper, photographic images and illustrations cannot be reproduced 100% faithfully. After transfer, the color may be slightly dull.
Feature
SpecificationCotton poly materials such as T-shirts that can be transferred, and light colors such as white (1) Fabric material 100% cotton to cotton/polyester blend fabric. *Do not use items with a polyester ratio of more than 50%. Failure to do so may result in poor transfer such as discoloration, bleeding, or peeling. (2) The surface material is not rough and smooth. Use woven fabric with a gap of 1 mm or less between the vertical or horizontal weaves, whichever is larger. *Those with rougher texture than this may cause poor transfer and are not recommended. (3) Items that have not undergone any special surface treatment such as waterproofing.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
