SANWA SUPPLY Ironing paper for inkjet color cloth

Sebelum PPN:
Rp139.900 - Rp1.099.900
Spesifikasi
Paper Thickness (g/m²)240
Thickness (mm)0.27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper allows you to easily transfer an image printed by an inkjet printer to a dark color cloth such as black or red using an iron. * Conventional iron-printed paper for white cloth cannot be used for dark-colored cloth because the base can be seen through. -For trainers, hoodies, bags, and small items such as handkerchiefs, it is now possible to transfer beautifully even with the power of women. (However, it is not possible to transfer sufficiently with too light force. Hold the iron with both hands and put your weight firmly.) * The printed image is not inverted as a normal image. Please note that the printing method is different from the conventional iron-printed paper for white cloth.
* It is a convenient paper that can be easily ironed and transferred with an inkjet printer, but unlike commercially available printed T-shirts and silk-printed cloth, the cloth after transfer requires delicate handling. Be careful not to treat it like these cloths.
* Due to the nature of the ink in the inkjet printer, the color may fade after repeated washing, or the ink may come off if the iron is insufficient, and you need to be careful about the washing method. Although the durability of the paper itself has been improved, please understand the disadvantages before using it.
* Please note that we are not responsible for any accidents caused by transferring to a cloth other than the corresponding cloth described or washing with a washing method not described in the instruction manual.
* This product is intended for personal enjoyment. Do not use it for commercial purposes. Also, do not use it for expensive or valuable items.
* Once transferred, it cannot be peeled off, so please try it with a cloth that you do not need before using it. -Since it is a special paper, it is not possible to reproduce photographic images and illustrations 100% faithfully. After transfer, the color may be slightly dull.
Feature
Specification
Cloth that can be transferred (1) Fabric material From 100% cotton to cotton/polyester blend fabric. *Do not use items with a polyester ratio of more than 50%. Failure to do so may result in poor transfer such as discoloration, bleeding, or peeling. (2) The surface material is not rough and smooth. Use woven fabric with a gap of 1 mm or less between the vertical or horizontal weaves, whichever is larger. *Those with rougher texture than this may cause poor transfer and are not recommended. (3) Items that have not undergone any special surface treatment such as waterproofing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait