SANWA SUPPLY Iron transfer paper for color laser

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number64-0871-56
Basis Weight (g/m²)180
Compatible PrinterEach company's color laser printer, color copy * Monochrome laser printer, monochrome copy are not supported.
Dimensions (mm)210x297
QuantityTransfer paper x 3 sheets, finish paper x 1
SizeA4
Thickness (mm)0.18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This paper allows you to make original goods by transferring images printed with a color laser printer or color copy with an iron. For dark color cloth such as red and black. It can also be used for white and light-colored cloth. * Since the transfer paper remains white even after ironing, the white color of the transfer paper and the white color of the fabric may differ slightly. It can be used with any color laser printer or color copy model. It has excellent washing durability, and there is almost no discoloration, bleeding, or peeling even when washed with detergent. The finish is more beautiful because the transferred image is stabilized using the finishing paper. The cloth that can be transferred is made of cotton and cotton poly material. (Preventive processing, transfer is not possible for materials with a rough surface) The transferred cloth can be washed in the washing machine. Even if it comes off, it can be reattached by ironing it through the finishing paper. Formaldehyde, which is a harmful substance, is not used in the raw materials and manufacturing process. You can use it with confidence in your child's clothing.
* Once transferred, it cannot be peeled off, so please try it with a cloth that you do not need before using it. * For high-speed machines that print 40 or more sheets per minute, even if it is compatible with thick paper, heat may not be sufficiently applied and toner fixing failure may occur, so avoid using it on high-speed machines. * Select "Thick Paper" for the paper setting when printing, but if the printer driver has other "Thick Paper" settings such as "Thick Paper 2" and "Thick Paper 3", select the thickest "Thick Paper" setting. please. * If the paper is cold, fixing failure may occur even if the paper setting is "Thick paper". In winter, place the paper in a warm place and raise the temperature of the paper before use.

Ulasan Produk

Tidak ada ulasan