Spesifikasi
| AS ONE Part Number | 64-0859-34 |
|---|---|
| Dimensions (mm) | 210x297 |
| Paper Thickness (g/m²) | 250 |
| Set Contents | Transfer paper x 2 sheets, silicon paper x 1 sheet |
| Size | A4 |
| Thickness (mm) | 0.26 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Iron transfer paper that can be transferred to synthetic fabrics such as nylon and 100% polyester. Since it is transferred at a low temperature, it is not as hot as a normal product and is relatively easy to handle. It can be used for both white and light color cloths and dark color cloths such as black, navy, and red. * Since conventional iron transfer paper transfers at a high temperature, the fabric itself may be damaged or the transfer paper may be dyed in the color of the fabric, so it cannot be used for synthetic fiber cloth. Recommended when you want to make matching items in small lots, such as uniforms and blouson for sales promotion.・ For blouson, hoodie, etc. ・ For small items such as eco bags
* It is a convenient paper that can be easily ironed and transferred with an inkjet printer, but unlike commercially available printed T-shirts and silk-printed cloth, the cloth after transfer requires delicate handling. Be careful not to treat it like these cloths.
* Due to the nature of the ink in the inkjet printer, the color may fade after repeated washing, or the ink may come off if the iron is insufficient, and you need to be careful about the washing method. Although the durability of the paper itself has been improved, please understand the disadvantages before using it.
* Please note that we are not responsible for any accidents caused by transferring to a cloth other than the corresponding cloth described or washing with a washing method not described in the instruction manual.
* This product is intended for personal enjoyment. Do not use it for commercial purposes. Also, do not use it for expensive or valuable items.
* Once transferred, it cannot be peeled off, so please try it with a cloth that you do not need before using it.
* Because it is a special paper, photographic images and illustrations cannot be reproduced 100% faithfully. After transfer, the color may be slightly dull.
* It is a convenient paper that can be easily ironed and transferred with an inkjet printer, but unlike commercially available printed T-shirts and silk-printed cloth, the cloth after transfer requires delicate handling. Be careful not to treat it like these cloths.
* Due to the nature of the ink in the inkjet printer, the color may fade after repeated washing, or the ink may come off if the iron is insufficient, and you need to be careful about the washing method. Although the durability of the paper itself has been improved, please understand the disadvantages before using it.
* Please note that we are not responsible for any accidents caused by transferring to a cloth other than the corresponding cloth described or washing with a washing method not described in the instruction manual.
* This product is intended for personal enjoyment. Do not use it for commercial purposes. Also, do not use it for expensive or valuable items.
* Once transferred, it cannot be peeled off, so please try it with a cloth that you do not need before using it.
* Because it is a special paper, photographic images and illustrations cannot be reproduced 100% faithfully. After transfer, the color may be slightly dull.
Feature
SpecificationCloths that can be transferred (1) Synthetic fabrics such as nylon and polyester, polyester-acrylic blended cotton materials Do not use it as it may easily fall off. Please use conventional iron-on transfer paper for cotton and cotton polyester materials. *Because the transfer is done by ironing at 130°C, it is not compatible with synthetic fabrics or synthetic fiber blend fabrics that are ironed below 130°C. (e.g. Polypropylene, Biliden, some acrylic materials).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
