SANWA SUPPLY IR Sensor Trackball

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorBlack
Communication Distance (m)10
Communication Protocol2.4GHz RF radio wave
Connector ShapeUSB (A type)
Continuous Operation Time285 hours
Continuous Standby Time13333 hours
Dimensions, Width W x Depth D x Height H (mm)86.2x136.8x67.6
Included Accessories2 AA batteries (for testing)
Mass (g)145.2
Number of Buttons5
Reading methodIR LED
Resolution1600/1200/800/400 count/inch
Type of Connectionwireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ergonomically designed wireless trackball with an ergonomic shape and less strain on the wrist.
The new design reduces the twist of the wrist with a new design that uses the hand lightly from the side instead of placing the hand from above.
Since it can be gripped at a natural angle, it does not put a strain on the wrist even if it is used for a long time.
A trackball that rolls the ball with your finger and operates the cursor.
It uses a 34mm medium size ball that is just right for moving with your thumb.
The cursor speed can be switched in 4 steps of 400, 800, 1200, and 1600 counts.
A silent switch is used for the left and right buttons and side buttons.
In the 2.4GHz digital band, which is resistant to radio interference, stable data communication is possible over a wide range with a radius of 10m. * Only when there is no radio wave interference.
Comes with a power ON / OFF switch to prevent battery consumption when not in use.
The receiver is easy to store by simply inserting it into the back of the mouse body.

Ulasan Produk

Tidak ada ulasan