Seagate Internal hard disk 3.5 inch Exos 7E10 (Enteprise SATA)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Capacity (TB)6
Conform toSuperParity, low halogen, PowerChoice technology, PowerBalance technology
Depth (mm)147
Height (mm)max 26.11
Mass (g)716
Mean Time Between Failure (hour)2000000
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed (rpm)7200
Width (mm)max 101.85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Seagate Exos 7E10 enterprise hard drives securely store up to 10TB of data without sacrificing performance. A secure, high-capacity, high-performance hard disk drive ideal for large amounts of data in demanding enterprise environments.
Cost-effectively support unstructured data.
Designed specifically for data environments and workloads that handle large amounts of data.
Achieve consistent performance in replication and RAID multi-drive systems.
The most efficient and cost-effective data center footprint on the market.
Meet corporate and national data security requirements while protecting data at rest.
Feature
Specification
512e/4KN (FastFormat) SATA, ST6000NM019B, 256MB multi-segment cache, advanced write caching (8M integrated NOR flash), non-operating vibration resistance: 10Hz to 500Hz 5Grms, annual failure rate at full operation 24/7 (AFR) 0.44%, unrecoverable read error rate (per bit read) 1 sector per 10E15, annual power-on time: 8760 hours, bytes per sector: 512 bytes, 5-year limited warranty, interface access speed: 6.0/3.0 /1.5 (Gb/s), maximum continuous transfer rate, OD: 250MB/s, average latency: 4.16ms, interface port: single, rotational vibration resistance 1500Hz: 12.5rad/s², average power consumption when idle: 7.06W, normal operating random read: 11.03W, power requirements: +12V and +5V, operating temperature Drive display: 5-60°C, operating shock resistant, 2ms (read/write) 70/40G , non-operating shock resistance, (1ms/2ms) 150/300G, quantity per carton: 20, number of cartons per pallet/number of cartons per layer: 40/8

Ulasan Produk

Tidak ada ulasan