Seagate Internal hard disk 3.5 inch Exos 7E10

Sebelum PPN:
Rp11.999.900 - Rp20.999.900
Spesifikasi
Height (mm)26.1 (1.028 inches)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed (rpm)7200
Warranty PeriodLimited warranty: 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Seagate Exos 7E10 enterprise hard drive safely stores up to 10TB of data without sacrificing performance. It's a secure, high-capacity, high-performance hard drive ideal for large amounts of data in demanding enterprise environments.
Feature
Specification
*SuperParity: Supported*Interface Access Speed (Gb/s): 12.0, 6.0, 3.0*Interface Ports: Dual*Annual Failure Rate (AFR) during Full 24/7 Operation: 0.0044*PowerBalance Technology: Supported*PowerChoice Technology: Supported*Bytes per Sector: 512520528*Multi-segmented Cache (MB): 256*Depth (mm): 147/5.787 in*Non-recoverable Read Error Rate (per Bits Read): 1 sector per 10E15*Advanced Write Caching (8M Integrated NOR Flash): Supported*Maximum Sustained Transfer Rate, OD: 226MB/s*512e/4KN (FastFormat) SAS*Rotational Vibration Resistance 1,500Hz (rad/s2): 12.5*Random Read during Normal Operation (W): 10.3*Low Halogen: Supported*Power Supply Requirements: +12 and +5*Operating Temperature (°C) Drive display: 5 to 60*Operating shock resistance, 2ms (read/write) (G): 70/40G*Per year power-on hours: 8760*Non-operating shock resistance, (1ms/2ms) (G): 150/300*Non-operating vibration resistance: 10Hz to 500Hz (Grms): 5*Standard: ST2000NM018B*Mean time between failures (MTBF, hours): 2,000,000*Mean latency (ms): 4.16*Protection information (T10 DIF): Supported

Ulasan Produk

Tidak ada ulasan