audio-technica Inner ear headset
#Grup produk P113492989
Spesifikasi
| Cable Length (m) | 2.0 (U type) The code on the right side is longer. |
|---|---|
| Directivity | Bidirectional |
| Earphone shape | Inner ear type |
| Frequency Band (Hz) | Microphone part: 100-10000 |
| Included Accessories | Earpieces (XS, S, M, L), earfins (S, M, L), cord clips, hook-and-loop fasteners, pouches |
| Mass (g) | Approximately 8.5 (excluding code) |
| Maximum Input (mW) | 20 |
| Microphone Mute | ○ |
| Mounting Method | both ears |
| Noise Canceling | ○ |
| Operating Temperature Range (°C) | 5 to 40 |
| Playback Frequency Band (Hz) | Earphone part: 20-24000 |
| Plug | DIA3.5mm gold-plated stereo 4-pole mini plug |
| Sensitivity | -46dB(1V/Pa,at 1kHz) |
| Sound Pressure Level (dB) | (Output) 100 / mW |
| Type | Earphone part: Dynamic type, Microphone part: Back electret condenser type |
| Volume Control | ○ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Simply connect it to a PC or tablet with a Φ3.5mm 4-pole stereo mini jack and you can use it as it is. Adopts a noise canceling method that utilizes the proximity effect of a two-directional electret condenser microphone. Suppresses ambient noise and delivers clear voice to the other party. Ergonomically designed ear fins and earpieces. It can be customized by combining 3 sizes of ear fins that enhance the comfort and stability of wearing and 4 sizes of earpieces that can be selected according to the size of the ear canal. You can enjoy calls and music with good sound with the optimal fit for each person. Comes with an in-line controller that is convenient during meetings. The controller on the cord allows you to adjust the volume and turn the microphone mute ON/OFF. Instantly mute your voice without looking away from your PC screen even during a call. Clear and easy-to-hear Φ9mm driver. You can listen to entertainment such as music, games, and videos with clear sound with excellent sound balance. Uses a U-shaped cord that does not get in the way when using the headset. When you've finished using the earphones and removed them from your ears, you can hang them around your neck so you don't have to worry about dropping them. Keep clean with antibacterial and deodorant processing. Earphones, earpieces, ear fins, controllers, and plugs are treated with antibacterial and deodorant treatment. It can suppress the growth of certain bacteria (E. coli, Staphylococcus aureus, etc.), so you can always use it cleanly. Comes with a cord clip that prevents the cord from flapping, a hook-and-loop fastener that neatly organizes the cord, and a pouch that is convenient to carry.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
