audio-technica Inner ear headphones for TV

Sebelum PPN:
Rp549.900
Spesifikasi
AS ONE Part Number65-1709-05
Cable Length (m)3.5 (Y type)
Earphone shapeCanal type
Included AccessoriesEarpiece (XS, S, M, L), cord clip, cord tying band
Mass (g)3.5 (excluding code)
Maximum Input (mW)200
Playback Frequency Band (Hz)20~23,000
PlugDIA3.5mm gold-plated stereo mini
Sound Pressure Level (dB)100 (output)
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality sound design of Φ8.5mm driver.
Equipped with a high-performance driver in a compact body. Plays the TV sound clearly.
Sealed type that does not easily leak sound.
Uses a sealed type that is ideal when you want to listen to the voice quietly. It has excellent sound insulation and you can enjoy it with less sound leakage.
Equipped with a volume controller that allows you to adjust the volume at hand.
With a stereo / monaural selector switch that allows you to enjoy the sound of monaural devices with both ears.
Uses a 3.5m cord suitable for watching TV.
Uses a 3.5m long cord that has more room than the headphone cord for portable players. Ideal for watching TV.
Comes with a convenient cord clip that can be clipped into clothes.
Includes a cord clip that prevents the cord from hanging or getting entangled while watching. You can use it by sandwiching it between clothes.
Includes 4 earpieces (XS, S, M, L) with selectable sizes.
Includes a fine-fit earpiece for a comfortable fit.
* Even if it is minimized, it will not be muted.

Ulasan Produk

Tidak ada ulasan