audio-technica Inner ear headphones for TV

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)5.0 (Y type)
Earphone shapeInner ear type
Included AccessoriesCord clip, cord tying band
Mass (g)About 5 (excluding code)
Maximum Input (mW)40
Playback Frequency Band (Hz)20~20,000
PlugDIA3.5mm gold-plated stereo mini
Sound Pressure Level (dB)102 (output)
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a large-diameter Φ15mm driver for deep playback sound.
You can enjoy a deep sound by adopting a large driver unique to the inner ear type, which you can not taste with earplug type.
Newly designed base dimension exciter for expressive bass reproduction.
Uses a 5.0m long cord that is ideal for connecting to a TV.
It can be used in a variety of viewing environments by combining it with a cord clip that suppresses cord wobbling and a cable tie that can hold cords together.
Comes with a volume controller that allows you to adjust the volume at hand.
Equipped with a volume controller that allows you to quickly adjust the volume at hand without using the TV remote control.
* The volume can be turned down without the need for a power supply. * Even if it is minimized, the sound will not be muted.

Ulasan Produk

Tidak ada ulasan