audio-technica Inner ear headphones

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Earphone shapeInner ear type
Included AccessoriesCord clip
Mass (g)About 5 (excluding code)
Maximum Input (mW)40
Playback Frequency Band (Hz)18~22,000
PlugDIA3.5mm gold-plated stereo mini
Sound Pressure Level (dB)102 (output)
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality sound reproduction with a Φ13.5mm driver equipped with a strong magnetic magnet.
Uses a highly elastic elastomer cord that does not easily get entangled. With entanglement prevention ring.
With a slide volume that allows you to adjust the volume at hand.
Comes with a convenient cord clip.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait