audio-technica Inner ear headphones

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Earphone shapeInner ear type
Included AccessoriesCord take-up holder
Mass (g)About 5 (excluding code)
Maximum Input (mW)40
Playback Frequency Band (Hz)20~20,000
PlugDIA3.5mm gold-plated stereo mini (L type)
Sound Pressure Level (dB)102 (output)
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a large-diameter Φ15mm driver for deep playback sound.
You can enjoy a deep sound by adopting a large driver unique to the inner ear type, which you can not taste with earplug type.
Newly designed base dimension exciter for expressive bass reproduction.
Comes with a take-up holder that allows you to freely adjust the length of the cord.
You can freely adjust the length of the cord according to the place where you put the portable player, such as a pocket or bag.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait