audio-technica Inner ear headphones

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Earphone shapeInner ear type
Mass (g)About 5 (excluding code)
Maximum Input (mW)200
Playback Frequency Band (Hz)18~22,000
PlugDIA3.5mm gold-plated stereo mini (L type)
Sound Pressure Level (dB)100 (output)
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a newly designed driver that allows you to enjoy clear, high-quality sound.
It reproduces fresh, high-quality sound with an excellent balance of low and mid-high frequencies so that you can enjoy music in a refreshing mood.
Lightweight and small body that fits your ears perfectly.
The diameter of ordinary inner ear headphones is about 17-18 mm, but this product has a small size of about 15.8 mm. It fits perfectly even for people with small ears.
The design is based on the image of a glass that pours sound.
Imagine a glass with freshly squeezed high-quality sound, and create a transparent and vivid coloring to create your ears.
1.2m cord & L type plug ideal for portable devices.

Ulasan Produk

Tidak ada ulasan