SANWA SUPPLY Inner case_Hard shell_15.6-inch wide

Sebelum PPN:
Rp919.900
Spesifikasi
ColorBlack
Conform toCarry supporter: None
Inner Dimensions (mm)(Reference storage dimensions) W370 x D30 x H265 *Computer storage section
Mass (g)About 702
Material(Surface) ABS, PC
Suitable Models15.6-inch wide to 16-inch wide laptops

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lightweight and durable hard shell case made of ABS and PC material.
You can use your computer without removing it from the case.
The handle can be stored inside the case when not in use, and the bottom is equipped with corner guards.
There is a pocket inside for storing small items such as cables.

Ulasan Produk

Tidak ada ulasan