SANWA SUPPLY Inkjet transparent CD label

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number64-0859-45
Materialmat
Whiteness (%)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily make an original label that beautifully completes a CD with an inkjet device. Standard size with an inner diameter of 41 mm. * Do not use for DVD media as it may cause reading defects. Since it uses a special colored glue, the base is not transparent. Even if there is a pattern or writing on the surface of the CD with a pen, it will not be transparent, so the finish is beautiful. The standard matte matte type (super fine grade) reproduces photographic images beautifully.
* Please attach the label using an optional sticker (LB-CDRSET27 / 28, etc.). If you attach it by hand, the label may not be uniform on the CD and may cause reading or malfunction. Also, be careful not to leave air bubbles. * If you use a CD with a label on a slot-in type drive such as car audio, you may not be able to take it out properly. Avoid using this type of drive.

Ulasan Produk

Tidak ada ulasan