Spesifikasi
| AS ONE Part Number | 64-0895-11 |
|---|---|
| Compatible Printer | Inkjet printer |
| Dimensions (mm) | 200 x 148 * Folded line in the middle, postal code frame printed on address. |
| Paper Quality | Matte paper |
| Postal Code Boxes | Yes |
| Printing Method | Both sides |
| Quantity | 20 sets |
| Sealing Area (mm) | For pasting / 95 x 142 |
| Set Contents | 20 sets of secret postcards (reciprocating postcard size paper / 20 sheets, sticker for pasting / 20 sheets) |
| Size | Round-trip postcard |
| Thickness (mm) | (After bonding: 0.39, Before bonding: Paper / 0.173 ± 0.009, Seal / 0.32, Paste only / 0.046) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A round-trip postcard type postcard card for personal information protection. You can hide the information you want to hide inside.
Information that you do not want to be seen by a third party, such as personal information, customer information, and account number, is printed on the inside of the postcard card and then pasted together to prevent the information from being seen.
Once peeled off, it cannot be reattached, so security is kept high.
Postcards are economical because they weigh 52 yen. (Approximately 5g.) * Perfectly compatible with pigment-based inks such as Epson printers PX-G5000 / G920 / G900 / V500 and CC-600PX.
This postcard card is for inkjet printers only. Postcards can be printed on both sides. It is an ultra-high resolution type that beautifully expresses photographic images, illustrations, and characters on both sides.
* This sticker is for obscuring personal information and does not guarantee the leakage of personal information. If security is required, use a blindfold sticker (JP-HKSEC8 / 9) that can be removed only once.
Information that you do not want to be seen by a third party, such as personal information, customer information, and account number, is printed on the inside of the postcard card and then pasted together to prevent the information from being seen.
Once peeled off, it cannot be reattached, so security is kept high.
Postcards are economical because they weigh 52 yen. (Approximately 5g.) * Perfectly compatible with pigment-based inks such as Epson printers PX-G5000 / G920 / G900 / V500 and CC-600PX.
This postcard card is for inkjet printers only. Postcards can be printed on both sides. It is an ultra-high resolution type that beautifully expresses photographic images, illustrations, and characters on both sides.
* This sticker is for obscuring personal information and does not guarantee the leakage of personal information. If security is required, use a blindfold sticker (JP-HKSEC8 / 9) that can be removed only once.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
