Spesifikasi
| Dimensions (mm) | 138x145(deformed) |
|---|---|
| Label Size (mm) | Outer diameter / DIA118, Inner diameter / DIA17 |
| Material | Gloss |
| Suitable For | \"Rakuchin CD Label Maker Light 3.1\" LB-CDRSET28 attached Sanwa Supply Co., Ltd. \"Labelmighty\" Series Just System Co., Ltd. and other software |
| Thickness (mm) | 0.177 ± 0.013 (only label 0.11 ± 0.007) |
| Whiteness (%) | 95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can easily create original labels that beautifully complete DVDs and CDs with an inkjet device. A 17 mm inner diameter type that can print wider. A shiny, glossy photo glossy type that makes your photos look more beautiful, and makes your photographic images look particularly beautiful. The label is a strong adhesive type that does not easily come off in the drive.
* Please use the optional sticker (LB-CDRSET27 / 28 made by Sanwa Supply, etc.) to attach the DVD / CD label. If you stick it by hand, the label will not be uniform on the DVD / CD and may cause reading defects.
* After printing, dry the label sufficiently before attaching the label. If the label is not sufficiently dry, poor playback may occur on the media after the label is applied.
* Avoid attaching labels to foreign-made media, media that can be warped, or media that is prone to warping.
* If you use a media with a label on a slot-in type DVD / CD drive such as car audio, it may not be ejected properly or playback failure may occur. Do not use with this type of drive.
* We are not responsible for any damage or reading failure of the saved data. We recommend that you back up your particularly important data.
* We are not responsible for any illegal use such as copyright infringement.
* Please use the optional sticker (LB-CDRSET27 / 28 made by Sanwa Supply, etc.) to attach the DVD / CD label. If you stick it by hand, the label will not be uniform on the DVD / CD and may cause reading defects.
* After printing, dry the label sufficiently before attaching the label. If the label is not sufficiently dry, poor playback may occur on the media after the label is applied.
* Avoid attaching labels to foreign-made media, media that can be warped, or media that is prone to warping.
* If you use a media with a label on a slot-in type DVD / CD drive such as car audio, it may not be ejected properly or playback failure may occur. Do not use with this type of drive.
* We are not responsible for any damage or reading failure of the saved data. We recommend that you back up your particularly important data.
* We are not responsible for any illegal use such as copyright infringement.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
