SANWA SUPPLY Inkjet photo gloss slim case card

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number64-0890-06
Card Size (mm)Card / 120 x 120, back label / 116 x 3
Dimensions (mm)210x297
Mass (g/m²)Card / 180 ± 10
MaterialGloss
SizeA4
Suitable ModelsInkjet printer
Thickness (mm)Card / 0.23 ± 0.011, back label / 0.19 ± 0.01 (label only 0.11 ± 0.01)
Whiteness (%)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can make your own index card for DVD / CD slim plastic case. Comes with a back label for the case, which is convenient to use together.
Cards are thick type paper that can be printed on both sides. The front side is a photo gloss type that is ideal for photographic printing, and the back side is a matte type that is not glossy. There is no strike-through of characters and images, and the finish is beautiful.
The spine label is photo glossy.
The front side of the card supports ultra-high resolution to high resolution (4,800 to 1,440dpi), and the back side supports medium resolution (720dpi) to monochrome. The spine label supports ultra-high resolution to high resolution (4,800-1,440dpi).
It is perfectly compatible with pigment-based inks such as Epson printer PM-4,000PX, PX-G900 / V600, and CC-600PX.
By perforation processing, you can easily separate and make a card just by bending it a few times.
* The surface (glossy surface) does not correspond to the pigment-based black ink of hp / NEC printers, so please be careful about the paper settings when printing.
* Compatible with pigment-based inks.

Ulasan Produk

Tidak ada ulasan