SANWA SUPPLY Inkjet matte mat label

Sebelum PPN:
Rp419.900
Spesifikasi
AS ONE Part Number64-0895-19
Compatible PrinterInkjet
ImpositionUncut
Label ShapeSquare
Label Size (mm)210x297
Label Thickness (mm)0.177±0.007
Number of Labels20
Paper QualityMatte paper
Printing MethodOne side
Quantity20 seats
Sheet SizeA4
Thickness (mm)About 0.177
TypeGlue: strong adhesion
Whiteness (%)93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This matte type label is recommended for easy printing of not only photos, but also letters and illustrations. Strong adhesive type that does not come off easily. It has a high degree of whiteness and reproduces sharp and clear images. It is an uncut type that can be cut into any shape and used.
* Compatible with all color pigment inks of Epson printer PM-4000PX, PX-5600, PX-G / V / A series.

Ulasan Produk

Tidak ada ulasan