SANWA SUPPLY Inkjet Japanese paper business card card (generated)

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number64-0910-79
Basis Weight (g/m²)150
Card Size (mm)90x55
ColorGeneration (light ivory color)
Dimensions (mm)210x297
Imposition10
Paper Thickness (mm)0.21
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A business card card that makes the best use of the image of Japanese paper. You can create quaint original business cards and cards.
Ideal for printing brush font typefaces, watercolors, etc.
It is a warm white Japanese pattern. The back side is plain.
By perforating, you can easily separate it by bending it a few times and make a business card / card.
You can print on both sides.

Ulasan Produk

Tidak ada ulasan