SANWA SUPPLY Inkjet index card

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number64-0890-08
Card Size (mm)For lid / 120 x 120, for bottom / 150 x 117
Dimensions (mm)210x297
Mass (g/m²)181±9
Materialmat
Set ContentsFor lids and bottoms (1 side each)
SizeA4
Suitable ModelsInkjet printer
Whiteness (%)91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a paper that you can make your own index card for DVD / CD plastic cases.
It is a matte type.
You can make index cards for lids and bottoms at once.
Thick type paper that can print on both sides.
The front side supports high resolution to medium resolution (1,440 to 360dpi), and the back side supports high resolution (1,440dpi) to monochrome.
By perforation processing, you can easily separate and make a card by bending it a few times.
* Compatible with pigment-based inks.

Ulasan Produk

Tidak ada ulasan