SANWA SUPPLY Inkjet handmade certificate paper (postcard / vertical)

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number64-0893-06
Compatible InkDyes and pigments
Materialmat
Paper SizePostcard size (100 x 148mm)
Paper Thickness (g/m²)186.1
PrintingOne-sided printing
Quantity20 sheets
Suitable ModelsInkjet printer
Thickness (mm)0.202±0.01
Typevertical
Whiteness (%)88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a convenient paper that you can easily make your own certificate. You can create as many as you need, when you need them.
A luxurious certificate frame is pre-printed on the surface in gold, so you can create an original certificate simply by adding text and printing.
It is useful for small awards at schools, kindergartens, nursery schools and neighborhood association events.

Ulasan Produk

Tidak ada ulasan