SANWA SUPPLY Inkjet gloss postcard

Sebelum PPN:
Rp239.900
Spesifikasi
AS ONE Part Number64-0863-44
Compatible PrinterInkjet
Dimensions (mm)100x148
Paper QualityGlossy paper
Paper Thickness (g/m²)180
Paper Thickness (mm)0.22
Postal Code BoxesYes
Quantity120 sheets
SizeFor postcard size
Thickness (mm)0.22
Whiteness (%)100±10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A glossy postcard that makes your photos look beautiful. Although it is paper-based, it has a gloss close to that of photographic paper and has a beautiful finish. It is ideal for a wide range of purposes such as New Year's cards, seasonal greetings, and notifications of moving. There is a zip code frame printed on the address side.
* The surface of the paper dries quickly, but it takes time for the ink inside the paper to dry sufficiently. If the paper is stored in an insufficiently dried state, bleeding may occur. Therefore, dry the paper sufficiently for half a day to a day or more before storing it.

Ulasan Produk

Tidak ada ulasan