SANWA SUPPLY Inkjet DVD / CD label

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number64-0859-39
Materialmat
SizeA4
Whiteness (%)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily create an original label with an inkjet printer that beautifully completes an original DVD / CD. Standard size 41 mm inner diameter type. The standard matte matte type (super fine grade) reproduces photographic images beautifully. A strong adhesive type that does not easily come off in the drive.
* Please use the optional sticker (LB-CDRSET27 / 28 made by Sanwa Supply, etc.) to attach the DVD / CD label. If you stick it by hand, the label will not be uniform on the DVD / CD and may cause reading defects. * Regardless of whether the label is attached or not, DVD media may have problems in reading and writing due to slight changes in the environment compared to CD media. Due to this characteristic, please pay particular attention to the storage and usage environment of DVD media before and after labeling. * After printing, dry the label sufficiently before attaching the label. If the label is not sufficiently dry, poor playback may occur on the media after the label is applied. * Avoid attaching labels to foreign-made media, media that can be warped, or media that is prone to warping. * If you use a media with a label on a slot-in type DVD / CD drive such as car audio, it may not be ejected properly or playback failure may occur. Do not use with this type of drive. * We are not responsible for any damage or reading failure of the saved data. We recommend that you back up your particularly important data. * We are not responsible for any illegal use such as copyright infringement.

Ulasan Produk

Tidak ada ulasan