SANWA SUPPLY Inkjet double-sided printing paper, thick

Sebelum PPN:
Rp199.900 - Rp249.900
Spesifikasi
Basis Weight (g/m²)170
Compatible InkDyes and pigments
Compatible PrinterInkjet printer
Paper QualityMatte paper
Printing MethodBoth sides
Thickness (mm)0.225
Whiteness (%)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thick matte paper that can be printed on both sides. It has a high degree of whiteness and can clearly express images and characters.
With a thickness of 0.225 mm, it is ideal for POPs, cards, catalogs and leaflets that seek beauty, and wedding seating order charts.
Printed content such as characters and illustrations is hard to strike through, and since there are no front and back sides, it is easy to handle when printing.
* Compatible with pigment-based inks such as Epson printer PM-4000PX, PX-5600, and PX-G / A / V series. However, please dry it sufficiently. If the paper is piled up or the printed part is touched when it is not sufficiently dried, color transfer or stains may occur.

Ulasan Produk

Tidak ada ulasan