SANWA SUPPLY Inkjet double-sided printing paper, special thickness

Sebelum PPN:
Rp149.900 - Rp239.900
Spesifikasi
Basis Weight (g/m²)209.4
Compatible PrinterInkjet printer
Paper QualityMatte paper
Printing MethodBoth sides
Thickness (mm)0.27±0.03
Whiteness (%)90.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extra-thick matte matte paper that can be printed on both sides. Ideal for simple printing of illustrations and characters.
With a fairly solid thickness of 0.28 mm, it is ideal for POP, cards, catalogs, wedding seating order charts, etc.
Printed content such as characters and illustrations is hard to strike through, and since there are no front and back sides, it is easy to handle when printing.
* Due to the specifications of the paper, it is not recommended for printing that emphasizes reproducibility, centering on photographic images.
* After printing on one side, be careful of the vertical direction when printing on the other side.
* If the paper is piled up or the printed part is touched when it is not sufficiently dried, color transfer or stains may occur.

Ulasan Produk

Tidak ada ulasan